15A, 3P, 277/480V, 48VDC, 10 kAIC, C-Curve, UL 1077 CB

Item #: 181108

Cat #: WMZS3C15

UPC: 786685259727

Sign In or Register to view pricing and more.
15 Amp, 3-Pole, WMZS Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 1077.

Overview

15 Amp, 3-Pole, WMZS Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 1077.
Also known as: 786685259727, WMZS3C15, WMZS Supplementary Circuit Protector

Specifications

Poles: 3
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 15
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Amps: 15
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)