LED High Bay, 163 Watt, 24000 Lumen, 5000K, 120-277V

Item #: 1811046

Cat #: PXHH-24000LM-MD0-MVOLT-50K-70CRI-PM-DWHX

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Hazardous Location High Bay, 163 Watt, 24000 Lumen, 5000K, 70 CRI, 120-277 Volt, 0-10V Dimming, Glass Lens, Medium Distribution, Pendant Mount

Overview

LED Hazardous Location High Bay, 163 Watt, 24000 Lumen, 5000K, 70 CRI, 120-277 Volt, 0-10V Dimming, Glass Lens, Medium Distribution, Pendant Mount
For demanding environments with higher mounting heights where dust, dirt and moisture are a concern.
Also known as: PXHH-24000LM-MD0-MVOLT-50K-70CRI-PM-DWHX

Specifications

IP/NEMA Rating: IP66, IP65
Color Temperature: 5000 (Bright White)
Mounting: Pendant
Diameter: 13 in
Lumens: 24000
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, IP65
Mounting: Pendant
Lumens: 24000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Diameter: 13 in
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)