This product may not be available in all locations.
Safety Switch, 1200A, 3P, 240VAC/250VDC, Type DH, Fusible, NEMA 1
Item #: 181067
Cat #: DH328NGK
UPC: 782114312896
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
1200 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Vac, 250 Vdc, NEMA 1
Overview
1200 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Vac, 250 Vdc, NEMA 1
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical.
Also known as: 782114312896, DH328NGK, SERVICE RATED
Specifications
Poles: | 3 |
Volts DC: | 250 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Amps: | 1200 |
Volts AC: | 240 |
Poles: | 3 |
Mounting: | Surface |
Amps: | 1200 |
Volts DC: | 250 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)