18 AWG TFN Solid Copper, White, 500'

Item #: 181066

Cat #: TFN18SOLWHT500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
18 AWG, TFFN Type, Solid Copper, 600V, Fixture Wire, White, 500' Spool.

Overview

18 AWG, TFFN Type, Solid Copper, 600V, Fixture Wire, White, 500' Spool.
Type TFFN (stranded) or TFN (solid) conductors are primarily used as fixture wire as defined by the National Electrical Code (NEC) at temperatures not to exceed 90°C in dry locations.
Also known as: TFN18SOLWHT500RL

Specifications

Gauge: 18
Length: 500 ft
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Solid
Package Type: Reel
Gauge: 18
Material: Copper
Volts AC: 600
Jacket: Nylon
Package Type: Reel
Length: 500 ft
Color: White
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)