Pump Panel Disconnect, Size 1, 480VAC, 5.4-27A, NEMA 3R, Fusible, 30A Class R, 3PH

Item #: 1810522

Cat #: 1232T-BNB-A2G-R03

UPC: 194033743819

Documents & Guides
Pump Panel Disconnect, Size 1, 480 Volt AC, 5.4 - 27 Amp, NEMA 3R, Fusible, 30 Amp Class R, Extra Space Enclosure, 3 Phase
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pump Panel Disconnect, Size 1, 480 Volt AC, 5.4 - 27 Amp, NEMA 3R, Fusible, 30 Amp Class R, Extra Space Enclosure, 3 Phase
When your application calls for compact contactors rated in NEMA standards, our Bulletin 300 NEMA contactors and motor starters provide a space-saving and cost-effective alternative for applications that require NEMA-rated motor control.
Also known as: 194033743819, 1232T-BNB-A2G-R03

Specifications

Phase: 3
Size: 1
Amps: 30
Class: R
Volts AC Control: 480
IP/NEMA Rating: NEMA 3R
Amps Range: 5.400 - 27
Phase: 3
Amps: 30
Volts AC Control: 480
Amps Range: 5.400 - 27
Size: 1
Class: R
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)