Blanking Module Plate, 1 Units, 19" W, Black, Toolless

Item #: 181049

Cat #: AR8136BLK

UPC: 731304219200

Sign In or Register to view pricing and more.
Blanking Module Plate, Airflow Management, 1 Units, 19 Inch Width, Black, Toolless, 10 per Package

Overview

Blanking Module Plate, Airflow Management, 1 Units, 19 Inch Width, Black, Toolless, 10 per Package
Also known as: 731304219200, AR8136BLK

Specifications

Mounting: Rack
Type: Rack, Blanking Plate
Color: Black
Width: 19 in
Size: 1RMU
Mounting: Rack
Color: Black
Size: 1RMU
Type: Rack, Blanking Plate
Width: 19 in

Customer Reviews

No reviews for this product
(0)