![M18 Fuel™ HammerVac™ Accessory Dust Box, Filter, Lid M18 Fuel™ HammerVac™ Accessory Dust Box, Filter, Lid](https://rexel-cdn.com/products/49-90-2344.jpg?i=697D8DFD-8AEE-4E03-B8DD-EB33EF8E49E6&f=420)
M18 Fuel™ HammerVac™ Accessory Dust Box, Filter, Lid
Item #:
1810452
Cat #:
49-90-2344
UPC:
045242581474
Sign In or Register to view pricing and more.
Documents & Guides
M18 Fuel™ HammerVac™ Accessory Dust Box, Filter, Lid, 3.5 Inch Length, 0.66 lbs, 5.9 Inch Height, 3.8 Inch Width
Overview
M18 Fuel™ HammerVac™ Accessory Dust Box, Filter, Lid, 3.5 Inch Length, 0.66 lbs, 5.9 Inch Height, 3.8 Inch Width
Our M18™ HAMMERVAC™ Replacement Dust Box, HEPA Filter, and Lid captures 99.97% of all particles greater than 0.3 microns and is compatible with the MILWAUKEE® M18 FUEL™ HAMMERVAC™.
Also known as: 045242581474, 49-90-2344
Specifications
Length: | 3.5 in |
Width: | 3.800 in |
Height: | 5.900 in |
Length: | 3.5 in |
Height: | 5.900 in |
Width: | 3.800 in |
Customer Reviews
No reviews for this product
(0)