10' 26W T8 LED Lamp, 40K

Item #: 1810421

Cat #: KT-LED26T8-120P1S-840-D-CP

UPC: 843654110950

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
120IN 26W 3200 LUMENS 180FT BEAM SPREAD SINGLE SIDED LAMP BALLAST BYPASS

Overview

120IN 26W 3200 LUMENS 180FT BEAM SPREAD SINGLE SIDED LAMP BALLAST BYPASS
Also known as: 843654110950, KT-LED26T8-120P1S-840-D-CP

Specifications

Wattage: 26
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Material: Plastic
Light Technology: LED
Type: Ballast Bypass (Type B)
Wattage: 26
Shape: T8 (Tubular)
Light Technology: LED
Color Temperature: 4000 (Cool White)
Material: Plastic
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)