6.5W MR16 LED Lamp, 40K

Item #: 1810342

Cat #: 80530

UPC: 807154805303

Sign In or Register to view pricing and more.
Documents & Guides
LED MR16 Flood 6.5W 4000K Dimmable 40 Degree GU10 Base 120V - 500 Lumen - 25000 hours - 80CRI

Overview

LED MR16 Flood 6.5W 4000K Dimmable 40 Degree GU10 Base 120V - 500 Lumen - 25000 hours - 80CRI
Also known as: 807154805303, 80530

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 500
Wattage: 6.500
Light Technology: LED
Dimmable: Yes
Angle: 40°
Base: 2-Pin (GU10)
Color Temperature: 4000 (Cool White)
Wattage: 6.500
Dimmable: Yes
Base: 2-Pin (GU10)
Lumens: 500
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)