10W BR30 LED Lamp, 30K

Item #: 1810341

Cat #: ECOLED10BR30DIM8307YVRP4

UPC: 046135411014

Documents & Guides
LED lamp, BR30, 10 Watt, 650 Lumen, 3000K, 80 CRI, 120 Volt, Dimmable, E26 Medium Base, Replaces 65 Watt Incandescent, 4 per SKU, 16 per Case *Sylvania Product Code 41101* *Sylvania Part # 41101*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED lamp, BR30, 10 Watt, 650 Lumen, 3000K, 80 CRI, 120 Volt, Dimmable, E26 Medium Base, Replaces 65 Watt Incandescent, 4 per SKU, 16 per Case *Sylvania Product Code 41101* *Sylvania Part # 41101*
SYLVANIA ECO LED line of products delivers a quality LED light, at an affordable price. This lasting, economical line of LED lamps provides the perfect lighting solution for any budget.
Also known as: 046135411014, ECOLED10BR30DIM8307YVRP4

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Lumens: 650
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Dimmable: Yes
Wattage: 10
Shape: BR30 (Bulged Reflector)
Lumens: 650
Light Technology: LED

Customer Reviews

No reviews for this product
(0)