Wireway Tee, Type 12, 12" x 6", Steel, Gray
Item #: 18103
Cat #: F126LTA
UPC: 783510188504
Sign In or Register to view pricing and more.
Documents & Guides
Wireway Tee Fitting, Top Opening, Size/Dims: 12.00x6.00, Material/Finish: Steel/Gray. For use with Type 12, Wireway .
Overview
Wireway Tee Fitting, Top Opening, Size/Dims: 12.00x6.00, Material/Finish: Steel/Gray. For use with Type 12, Wireway .
Also known as: 783510188504, F126LTA
Specifications
Width: | 12 in |
IP/NEMA Rating: | IP54, NEMA 1 |
Color: | Gray |
Height: | 6 in |
Material: | Steel |
Width: | 12 in |
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | IP54, NEMA 1 |
Height: | 6 in |
Customer Reviews
No reviews for this product
(0)