BLM VEM7037T-5 2HP 1755RPM 3P

Item #: 1810282

Cat #: VEM7037T-5

UPC: 781568541210

Sign In or Register to view pricing and more.
Documents & Guides
BLM VEM7037T-5 2HP 1755RPM 3P

Overview

BLM VEM7037T-5 2HP 1755RPM 3P
Also known as: 781568541210, VEM7037T-5

Specifications

Phase: 3
Horsepower: 2
Amps: 2.400
Phase: 3
Amps: 2.400
Horsepower: 2

Customer Reviews

No reviews for this product
(0)