1
more
Fuse, 3 Amp Fast-Acting Indicating, 60VDC/125VAC, Blue
Item #: 180995
Cat #: GMT-3A
UPC: 051712576772
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
3 Amp Fast-Acting Indicating Fuse, 60Vdc/125Vac, Blue
Overview
3 Amp Fast-Acting Indicating Fuse, 60Vdc/125Vac, Blue
Also known as: 051712576772, GMT-3A
Specifications
Volts DC: | 60 |
Speed: | Fast Acting |
Color: | Blue |
Type: | Alarm Indicating |
Interrupt Rating AC: | 300 |
Amps: | 3 |
Volts AC: | 125 |
Volts DC: | 60 |
Color: | Blue |
Interrupt Rating AC: | 300 |
Volts AC: | 125 |
Speed: | Fast Acting |
Type: | Alarm Indicating |
Amps: | 3 |
Customer Reviews
No reviews for this product
(0)