1
more

Fuse, Fast-Acting Indicating, 1A, 125VAC, 60VDC, Gray
Item #: 180994
Cat #: GMT-1A
UPC: 051712576734
Documents & Guides
1 Amp Fast-Acting Indicating Fuse, 125 Volt Ac, 60 Volt DC, Gray
Sign In or Register to view pricing and more.
Overview
1 Amp Fast-Acting Indicating Fuse, 125 Volt Ac, 60 Volt DC, Gray
Also known as: 051712576734, GMT-1A
Specifications
Type: | Fast-Acting, Fast Acting |
Amps: | 1 |
Interrupt Rating AC: | 300 |
Material: | Thermoplastic |
Interrupt Rating DC: | 300 |
Type: | Fast-Acting, Fast Acting |
Interrupt Rating AC: | 300 |
Interrupt Rating DC: | 300 |
Amps: | 1 |
Material: | Thermoplastic |
Customer Reviews
No reviews for this product
(0)