Identification Tie, 4.3", 18lb, PA66, White

Item #: 1809519

Cat #: IT18FL10L4

UPC: 089306018766

Sign In or Register to view pricing and more.
Documents & Guides
Identification Tie, 4.3" Long, 18lb Tensile Strength, PA66, White, 200/pkg

Overview

Identification Tie, 4.3" Long, 18lb Tensile Strength, PA66, White, 200/pkg
Identification Cable Ties feature an identification plate that allows wire and cable bundles to be easily marked and identified. These ties enable wire and cables to be secured and identified using just one product, saving installation time. The plates can be marked using a permanent marker or with a HellermannTyton adhesive label.
Also known as: 089306018766, IT18FL10L4

Specifications

Weight Capacity: 18 lbs
Color: White
Material: Nylon
Length: 4.300 in
Weight Capacity: 18 lbs
Material: Nylon
Color: White
Length: 4.300 in

Customer Reviews

No reviews for this product
(0)