Drive, Servo, 120/240VAC, 1-Phase, 1.70kW, 11.3A

Item #: 180915

Cat #: 2097-V32PR4

UPC: 884951147522

Sign In or Register to view pricing and more.
Documents & Guides
Drive, Kinetix 300, Servo, 120/240 Volt AC, 1-Phase, 1.7 kW, 11.3 Amp, Integrated AC Line Filter, Safe Torque-Off

Overview

Drive, Kinetix 300, Servo, 120/240 Volt AC, 1-Phase, 1.7 kW, 11.3 Amp, Integrated AC Line Filter, Safe Torque-Off
Also known as: 884951147522, 2097-V32PR4

Specifications

Type: Servo, Drive
Volts AC: 120, 240
Phase: 1
Wattage: 1.700 kW
Type: Servo, Drive
Phase: 1
Volts AC: 120, 240
Wattage: 1.700 kW

Customer Reviews

No reviews for this product
(0)