8W A19 LED Lamp, 30K

Item #: 1808511

Cat #: LED8A19DIMO93013YTLRP

UPC: 046135411519

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, A19, 8 Watt, 800 Lumen, 3000K, 90 CRI, Medium Base, Frosted, 120 Volt, Dimmable, 1 per SKU, 6 per Case *Sylvania Item #41151* *Sylvania Part # 41151*

Overview

LED Lamp, A19, 8 Watt, 800 Lumen, 3000K, 90 CRI, Medium Base, Frosted, 120 Volt, Dimmable, 1 per SKU, 6 per Case *Sylvania Item #41151* *Sylvania Part # 41151*
TruWave Technology offers the best alternative to natural light by mimicking the natural light spectrum, all while saving energy.
Also known as: 046135411519, LED8A19DIMO93013YTLRP

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Wattage: 8
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 8
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)