Delay ON Break Timer 5s-600s

Item #: 1808414

Cat #: TSB434

UPC: 079458020458

Sign In or Register to view pricing and more.
Documents & Guides
1A, 120V, Time Delay & Timing Relays Delay ON Break Timer 5s-600s

Overview

1A, 120V, Time Delay & Timing Relays Delay ON Break Timer 5s-600s
The TSB Series is a totally solid-state, delay-on-break timing module. The TSB is available with a fixed, external, or onboard adjustable time delay. Time Delays from 0.05 to 600 seconds, in 4 standard ranges, cover over 90% of all OEM and commercial appliance timing applications. The repeat accuracy is ±2%. Operating voltages of 24, 120, or 230VAC are available. The TSB’s 1A steady state, 10A rated, solid-state output is perfect for direct control of solenoids, contactors, relays, lamps, buzzers, and small heaters. The TSB can be surface mounted with a single screw, or snapped on a 35 mm DIN rail using the P1023-20 adaptor.
Also known as: 079458020458, TSB434

Specifications

Type: Timing Relay
Standards: California Proposition 65
Type: Timing Relay
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)