Enclosure, NEMA 4X, Wall-Mount, Continuous Hinge With Clamp

Item #: 180837

Cat #: A48H3612SS6LP

UPC: 783510838003

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4X, Wall-Mount, Continuous Hinge With Clamp, 48 x 36 x 12 Inch, Stainless Steel, Type: 316L

Overview

Enclosure, NEMA 4X, Wall-Mount, Continuous Hinge With Clamp, 48 x 36 x 12 Inch, Stainless Steel, Type: 316L
Enclosure, NEMA 4X, Wall-Mount, Continuous Hinge With Clamp, 48 x 36 x 12 Inch, Stainless Steel, Type: 316L
Also known as: 783510838003, A48H3612SS6LP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Size: 48 x 36 x 12 in
Height: 48 in
Material: Stainless Steel
Width: 36 in
Depth: 12 in
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 48 in
Width: 36 in
Mounting: Wall
Size: 48 x 36 x 12 in
Material: Stainless Steel
Depth: 12 in

Customer Reviews

No reviews for this product
(0)