VISTA - 3 LT Vanity Fixture

Item #: 1808265

Cat #: 60-5183

UPC: 045923651830

Sign In or Register to view pricing and more.
Vista - 3 Light Vanity with Opal Frosted Glass - Polished Nickel Finish

Overview

Vista - 3 Light Vanity with Opal Frosted Glass - Polished Nickel Finish
Nuvo's Vista 3 light vanity fixture is a sleek lighting solution for the home. Illuminate living rooms, dining rooms, bathrooms, and foyers, with this polished Nickel vanity fixture, featuring etched opal Glass. Contemporary and elegant, the Vista vanity fixture adds style to any home decor.
Also known as: 045923651830, 60-5183

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Frosted, Polished Nickel
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Light Technology: Incandescent
Wattage: 100
Color: Frosted, Polished Nickel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)