This product may not be available in all locations.
![Operating Lever, Roller, Non-Adjustable, 3"L, Nylon Wheel, Front, 0.75" Operating Lever, Roller, Non-Adjustable, 3"L, Nylon Wheel, Front, 0.75"](https://rexel-cdn.com/products/image.jpg?i=ABB00AC3-B275-44AD-90B8-04347868E3B0&f=420)
Operating Lever, Roller, Non-Adjustable, 3"L, Nylon Wheel, Front, 0.75"
Item #: 18079
Cat #: 802T-W30D
UPC: 662072025994
Sign In or Register to view pricing and more.
Documents & Guides
Operating Lever, Roller, Non-Adjustable, 3 Inch Length, Nylon Wheel, Front Mount, 0.75 Inch Diameter, 1 Inch Width
Overview
Operating Lever, Roller, Non-Adjustable, 3 Inch Length, Nylon Wheel, Front Mount, 0.75 Inch Diameter, 1 Inch Width
Also known as: 662072025994, 802T-W30D
Specifications
Diameter: | 0.750 in |
Type: | Lever, Fixed, Roller |
Width: | 1 in |
Mounting: | Device |
Length: | 3 in |
Material: | Nylon |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Diameter: | 0.750 in |
Width: | 1 in |
Length: | 3 in |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Type: | Lever, Fixed, Roller |
Mounting: | Device |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)