UL489 MCB 3P Z 15A 480/277

Item #: 1807737

Cat #: SU203M-Z15

UPC: 016779933425

Sign In or Register to view pricing and more.
Documents & Guides
UL489 MCB 3P Z 15A 480/277

Overview

UL489 MCB 3P Z 15A 480/277
Also known as: 016779933425, SU203M-Z15

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 15
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve Z
Volts AC: 277, 480Y
Amps: 15
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)