Switch/Outlet Box, 2-Gang, Depth: 3-5/8", Nail-On, Non-Metallic

Item #: 18076

Cat #: SC200DV

UPC: 034481161929

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, Nail-On, Dual Voltage Box, Non-Metallic, Depth: 3-5/8". Cubic Inches: 20.5".

Overview

2-Gang, Nail-On, Dual Voltage Box, Non-Metallic, Depth: 3-5/8". Cubic Inches: 20.5".
Dual Voltage Box/Bracket, Volume 20.5 Cubic Inches, Length 3.69 Inches, Width 4.04 Inches, Depth 3.67 Inches, Color Blue, Material PVC, Mounting Means Angled Side Nails
Also known as: 034481161929, SC200DV, high low box, dual voltage, hi lo

Specifications

Color: Blue
Gangs: 2
Depth: 3 5/8 in
Mounting: Nail On
Cubic Inches: 20.500 inĀ³
Color: Blue
Depth: 3 5/8 in
Cubic Inches: 20.500 inĀ³
Gangs: 2
Mounting: Nail On

Customer Reviews

No reviews for this product
(0)