Conduit Body, Type: LBDN, Size: 4", Aluminum

Item #: 180734

Cat #: LBDN400-A

UPC: 781381474627

Documents & Guides
Conduit Body, Type: LBDN, Size: 4", Material: Copper Free Aluminum. Includes: Cover & Gasket.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Body, Type: LBDN, Size: 4", Material: Copper Free Aluminum. Includes: Cover & Gasket.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381474627, LBDN400-A, lbd

Specifications

Diameter: 4 in
Material: Aluminum
Diameter: 4 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)