Fuse, Amp-Trap 2000®, 600V AC/DC, 1-1/2A, Time-Delay, Class CC, ATDR Series
Item #: 18072
Cat #: ATDR1-1/2
UPC: 782001908508
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 1-1/2 Amp, Time-Delay, Class CC, ATDR Series
Overview
Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 1-1/2 Amp, Time-Delay, Class CC, ATDR Series
Amp-Trap 2000 time-delay ATDR small-dimension fuses provide IEC Type 2 "no damage" protection to your facility's increasingly sensitive branch circuit components and small motors - minimizing the risk of fault-related damage. ATDR Class CC fuses deliver the best time-delay characteristics in their class with excellent cycling ability for small motor loads.
Also known as: 782001908508, ATDR1-1/2
Specifications
Diameter: | 13/32 in |
Length: | 1 1/2 in |
Speed: | Time Delay, Slow Blow |
Class: | CC |
Volts AC: | 600 |
Volts DC: | 300 |
Mounting: | Cartridge |
Amps: | 1.500 |
Interrupt Rating DC: | 100 kA |
Interrupt Rating AC: | 200 kA |
Diameter: | 13/32 in |
Speed: | Time Delay, Slow Blow |
Volts AC: | 600 |
Mounting: | Cartridge |
Interrupt Rating DC: | 100 kA |
Length: | 1 1/2 in |
Class: | CC |
Volts DC: | 300 |
Amps: | 1.500 |
Interrupt Rating AC: | 200 kA |
Customer Reviews
No reviews for this product
(0)