8W CFL Retrofit LED Lamp, 35K

Item #: 1806816

Cat #: KT-LED82P-O-835-D

UPC:

Documents & Guides
LED Omni-Directional Lamp, 8 Watt, 800 Lumen, 3500K, 80 CRI, 2-Pin G24d Base, 120-277 Volt, Line-Voltage Compatible, Non-Dimmable
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Omni-Directional Lamp, 8 Watt, 800 Lumen, 3500K, 80 CRI, 2-Pin G24d Base, 120-277 Volt, Line-Voltage Compatible, Non-Dimmable
DirectDrive compact LED bulbs are an energy efficient, long lasting, CFL bulb replacement for a variety of applications. Keystone’s UL Type B 2-pin LED bulbs provide 50% energy savings when compared to a typical CFL fixture and have 4x the useful life.
Also known as: KT-LED82P-O-835-D

Specifications

Lumens: 800
Color Rendering Index (CRI): 80
Wattage: 8
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: 2-Pin (G24d)
Volts AC Range: 120 - 277
Lumens: 800
Wattage: 8
Light Technology: LED
Base: 2-Pin (G24d)
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Dimmable: No
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)