ArmorStart, Bulletin 284, W/Variable Frequency AC Drive, EtherNet/IP, 2.3A, 0.75kW, 1HP

Item #: 1806781

Cat #: 284E-FVD2P3Z-10-RRW

UPC: 889508124636

Sign In or Register to view pricing and more.
Documents & Guides
ArmorStart, Bulletin 284, W/Variable Frequency AC Drive, EtherNet/IP, 2.3 Amp, 0.75 kW, 1 Horse Power, 10 Amp Rated Device, ArmorConnect, Power Media Connection with NO Motor Cable Supplied

Overview

ArmorStart, Bulletin 284, W/Variable Frequency AC Drive, EtherNet/IP, 2.3 Amp, 0.75 kW, 1 Horse Power, 10 Amp Rated Device, ArmorConnect, Power Media Connection with NO Motor Cable Supplied
The ArmorStart Distributed Motor Controllers are integrated, pre-engineered starters with models for full-voltage and reversing applications and variable-frequency AC drive applications. The ArmorStart family was developed to improve productivity and reduce installation and commissioning cost, by allowing you to mount your motor control near the motor. The ArmorStart devices offer a design that is suitable for wet and dirty environments and they include embedded safety, embedded field I/O, embedded EtherNet/IP™, and DLR.
Also known as: 889508124636, 284E-FVD2P3Z-10-RRW

Specifications

Horsepower: 1
Amps: 10, 2.300
Type: Variable Frequency Drive
Wattage: 0.750 kW
Horsepower: 1
Type: Variable Frequency Drive
Amps: 10, 2.300
Wattage: 0.750 kW

Customer Reviews

No reviews for this product
(0)