
Single Range 24-600V AC NCVT
Item #: 1806705
Cat #: 61-637
UPC: 783250810987
Documents & Guides
Single Range 24-600V AC NCVT w/Flashlight, UL Certified CAT IV 600V AC, 24 to 600 V AC, LED Flashlight In The Tip Operates Independently Of The Tester Functions And Can Be Used To Illuminate The Work Area, Audible Notification Disable, Auto Power Off - After 10 Minutes Of Inactivity (No Button Pressed And No Signals Detected), Low Battery Indication
Sign In or Register to view pricing and more.
No associated products found.
Overview
Single Range 24-600V AC NCVT w/Flashlight, UL Certified CAT IV 600V AC, 24 to 600 V AC, LED Flashlight In The Tip Operates Independently Of The Tester Functions And Can Be Used To Illuminate The Work Area, Audible Notification Disable, Auto Power Off - After 10 Minutes Of Inactivity (No Button Pressed And No Signals Detected), Low Battery Indication
The IDEAL 61-637 is CAT IV 600 V AC, UL Listed, Single Range Non-Contact Voltage Tester that automatically detects and indicates the presence of voltage within range of range of 24 - 600V AC . The tester provides non-contact detection of voltage through an antenna enclosed in plastic at the tip of the tester which senses the presence of the electromagnetic field present around live conductors. The tip is illuminated by a green LED when powered on and switches to a red flashing LED, and audible beep that increase in frequency as the voltage level increases. The tester is powered by two 1.5V AAA batteries and features an in tip LED flash light, an audible disable function, a lanyard tie-off point, an auto power off function and a low battery indication.
Also known as: 783250810987, 61-637
Specifications
Volts AC: | 600 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)