1000V AC/DC Multimeter w/Bar Graph

Item #: 1806694

Cat #: 61-357

UPC: 783250810536

Sign In or Register to view pricing and more.
Documents & Guides
Auto Ranging Digital Multimeter with Analog Bargraph on Display, UL Certified CAT IV 600V CAT III 1000V AC/DC 10A AC/DC TRMS, Measures AC/DC Current, AC/DC Voltage, Lo Z, Frequency, Resistance, Continuity, Capacitance, Diodes, Temperature & Senses AC Voltage, Backlit Display, Includes: Soft Case, Test Leads, Batteries, & K-Type Thermocouple

Overview

Auto Ranging Digital Multimeter with Analog Bargraph on Display, UL Certified CAT IV 600V CAT III 1000V AC/DC 10A AC/DC TRMS, Measures AC/DC Current, AC/DC Voltage, Lo Z, Frequency, Resistance, Continuity, Capacitance, Diodes, Temperature & Senses AC Voltage, Backlit Display, Includes: Soft Case, Test Leads, Batteries, & K-Type Thermocouple
Also known as: 783250810536, 61-357

Specifications

Volts AC: 1000
Volts DC: 1000
Volts AC: 1000
Volts DC: 1000

Customer Reviews

No reviews for this product
(0)