STARTER 240VAC

Item #: 180644

Cat #: 8536SBG1V01S

UPC: 785901743958

Sign In or Register to view pricing and more.

Overview

SQD 8536SBG1V01S STARTER 240VAC
Also known as: 785901743958, 8536SBG1V01S

Specifications

IP/NEMA Rating: NEMA 1
Phase: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Phase: 1

Customer Reviews

No reviews for this product
(0)