Cable Tie Mount Plate, 0.50"x1.75", Natural

Item #: 1806337

Cat #: MP1M5.NN3P

UPC: 089306207443

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie Mounting Plate, .50'' x 1.75'', T18-T50 Cable Ties, #10 (M5) Screw, PA66, Natural, 100/pkg

Overview

Cable Tie Mounting Plate, .50'' x 1.75'', T18-T50 Cable Ties, #10 (M5) Screw, PA66, Natural, 100/pkg
Mounting Plates allow multiple cables to be run in parallel. Mounts are secured with two screws. Cables are attached to the plates by running a cable tie through any of the available slots.
Also known as: 089306207443, MP1M5.NN3P

Specifications

Width: 0.500 in
Color: Natural
Material: Polyamide
Length: 1.750 in
Mounting: Rivet, # 10 Screw
Width: 0.500 in
Material: Polyamide
Mounting: Rivet, # 10 Screw
Color: Natural
Length: 1.750 in

Customer Reviews

No reviews for this product
(0)