This product may not be available in all locations.
3
more

Control Relay, Pneumatic Timing Attachment, 0.2-60 Seconds, On Delay
Item #: 18063
Cat #: 8501XTE1
UPC: 78590153734
Documents & Guides
Control Relay, Pneumatic Timing Attachment, 0.2 - 60 Seconds, On Delay, 1 Normally Open, 1 Normally Closed, Convertible, Timed Contacts
Sign In or Register to view pricing and more.
Overview
Control Relay, Pneumatic Timing Attachment, 0.2 - 60 Seconds, On Delay, 1 Normally Open, 1 Normally Closed, Convertible, Timed Contacts
Also known as: 78590153734, 8501XTE1
Specifications
Type: | On Delay, Pneumatic Timer |
Mounting: | Device |
Poles: | 1 |
Standards: | California Proposition 65 |
Range: | 0.200 - 60 sec |
Type: | On Delay, Pneumatic Timer |
Poles: | 1 |
Range: | 0.200 - 60 sec |
Mounting: | Device |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)