LED Linear High Bay, Selectable Power/CCT, 120-277V

Item #: 1806231

Cat #: KT-HBLED215PS-2FB-8CSD-VDIM-P

UPC: 843654133652

Documents & Guides
LED Linear High Bay, Selectable Power: 135/175/215 Watt, Selectable CCT: 4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Frosted Lens, Includes V-hook and Chain Mounting Kit, 24.8 Inch x 12 Inch
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Linear High Bay, Selectable Power: 135/175/215 Watt, Selectable CCT: 4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Frosted Lens, Includes V-hook and Chain Mounting Kit, 24.8 Inch x 12 Inch
The XFit High Bay is now available with Keystone’s innovative Power Select and Color Select technologies. Power Select allows end-users to select among three field-adjustable lumen outputs – 135W, 175W, and 215W; Color Select provides two color temperature selections, 4000K and 5000K. Both are changed with a simple switch. These flexible tools provide significant SKU reduction and increase flexibility and convenience when installing in the field.
Also known as: 843654133652, KT-HBLED215PS-2FB-8CSD-VDIM-P

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Light Technology: LED
Dimmable: Yes
Lumens: Selectable
Wattage: Selectable
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Dimmable: Yes
Wattage: Selectable
Light Technology: LED
Lumens: Selectable
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)