LED Linear, 2', 29 Watt, 2875 Lumen, 5000K, 230/240V
Item #: 1806189
Cat #: P2ABMCG3A54WGF
UPC:
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Linear, 2 Foot, 29 Watt, 2875 Lumen, 5000K, 230/240 Volt, Emergency Backup, Textured Polycarbonate Lens, Zone 1, 2, 21 & 22
Overview
LED Linear, 2 Foot, 29 Watt, 2875 Lumen, 5000K, 230/240 Volt, Emergency Backup, Textured Polycarbonate Lens, Zone 1, 2, 21 & 22
Dialight’s Glass Reinforced Polyester (GRP) linear includes IECEx / ATEX Zone 1, 2, 21 & 22 certification for the ultimate solution in heavy industrial and hazardous applications including upstream and downstream oil and gas, petrochemical, mining and heavy manufacturing applications.
Also known as: P2ABMCG3A54WGF
Specifications
Lumens: | 2875 |
Color Temperature: | 5000 (Bright White) |
Volts AC: | 230, 240 |
Wattage: | 29 |
Light Technology: | LED |
Lumens: | 2875 |
Volts AC: | 230, 240 |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Wattage: | 29 |
Customer Reviews
No reviews for this product
(0)