Linear-Slide Switch, 20A, Gray

Item #: 180584

Cat #: NT-1PS-GR

UPC: 027557676021

Sign In or Register to view pricing and more.
Nova T Linear-Slide Switch, 120/277V, 20A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, CFL, Fluorescent, LED, Gray

Overview

Nova T Linear-Slide Switch, 120/277V, 20A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, CFL, Fluorescent, LED, Gray
Nova T Linear Slide Switch, Single-pole (small control), 120V/20A in gray
Also known as: 027557676021, NT-1PS-GR

Specifications

Type: Slide
Volts AC: 120, 277
Mounting: Surface
Color: Gray
Amps: 20
Poles: 1
Light Technology: LED, CFL, Fluorescent, Halogen, Incandescent
Family / Style: Nova T
Type: Slide
Mounting: Surface
Amps: 20
Light Technology: LED, CFL, Fluorescent, Halogen, Incandescent
Volts AC: 120, 277
Color: Gray
Poles: 1
Family / Style: Nova T

Customer Reviews

No reviews for this product
(0)