30mm Assembled Indicator Light, Green, 10250T

Item #: 180507

Cat #: 10250T197LGP2A

UPC: 782114711156

Sign In or Register to view pricing and more.
Documents & Guides
30.5 mm, Heavy-Duty Watertight/Oiltight, Standard Operator Light, Green, 120V, LED Light, Transformer Light Unit, NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

30.5 mm, Heavy-Duty Watertight/Oiltight, Standard Operator Light, Green, 120V, LED Light, Transformer Light Unit, NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782114711156, 10250T197LGP2A

Specifications

Volts AC Control: 120
Color: Green
Type: Indicator, Illuminated
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Volts AC Control: 120
Type: Indicator, Illuminated
Color: Green
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)