30.5 mm, Heavy-Duty, Assembled Push-Pull Unit

Item #: 180506

Cat #: 10250T597LED2A-71X

UPC: 786685366340

Sign In or Register to view pricing and more.
Documents & Guides
30.5 Mm, Heavy-duty, Assembled Push-pull Unit, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated, 120 Vac, 1LONC

Overview

30.5 Mm, Heavy-duty, Assembled Push-pull Unit, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated, 120 Vac, 1LONC
Also known as: 786685366340, 10250T597LED2A-71X

Specifications

Size: 40 mm
Type: Heavy-Duty
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Size: 40 mm
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Heavy-Duty

Customer Reviews

No reviews for this product
(0)