Wireway, Lay-In, Type 12, Hinged-Cover, 4" x 4" x 60", Steel, Gray

Item #: 18047

Cat #: F44L60

UPC: 783510182908

Sign In or Register to view pricing and more.
Documents & Guides
Lay-In NEMA Type 12 Hinged-Cover Wireway, Straight Section, Gasketed, Size: 4 Inch Width, 4 Inch Depth, 5 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Finish. No Knockouts.

Overview

Lay-In NEMA Type 12 Hinged-Cover Wireway, Straight Section, Gasketed, Size: 4 Inch Width, 4 Inch Depth, 5 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Finish. No Knockouts.
Available in lengths from 6.00 IN. (152 MM) to 120.00 IN. (3048 MM). Each nVent HOFFMAN HOFF44L60 sealing plate also includes one gasket and one set of screws to join sections. Certified by Canadian Standards Association. nVent HOFFMAN HOFF44L36.
Also known as: 783510182908, F44L60

Specifications

Length: 60 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 60 in
Color: Gray
Height: 4 in
IP/NEMA Rating: IP54, NEMA 12
Width: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)