
45W Low Bay Retrofit Lamp, 4000K
Item #: 1804620
Cat #: LED-8056E40-A
UPC: 844006047153
Sign In or Register to view pricing and more.
Documents & Guides
Low Bay Retrofit Lamp, 45 Watt, 5334 Lumens, Color Temperature: 4000K, E26 Medium Screw Base
Overview
Low Bay Retrofit Lamp, 45 Watt, 5334 Lumens, Color Temperature: 4000K, E26 Medium Screw Base
Light Efficient Design’s Low Bay LED retrofits have been designed specifically for use in Low Bay, Parking Garage, and Fuel Canopy HID fixtures. Our form-follow-function product design delivers unsurpassed lumen output, broad even light distribution, easy installation and up to 80% in energy and labor savings over existing HID technology. All models utilize our Advanced Active Cooling technology delivering consistently higher LED efficacy and life when placed within enclosed fixtures.
Also known as: 844006047153, LED-8056E40-A
Specifications
Base: | Medium Screw (E26) |
Color Temperature: | 4000 (Cool White) |
Wattage: | 45 |
Lumens: | 5300 |
Base: | Medium Screw (E26) |
Wattage: | 45 |
Color Temperature: | 4000 (Cool White) |
Lumens: | 5300 |
Customer Reviews
No reviews for this product
(0)