HOF STB153012 IP66 TERM BOX

Item #: 1804525

Cat #: STB153012

UPC: 783510529444

Sign In or Register to view pricing and more.
Documents & Guides
HOF STB153012 IP66 TERM BOX

Overview

HOF STB153012 IP66 TERM BOX
Also known as: 783510529444, STB153012

Specifications

Material: Steel
Height: 5.910 in
Width: 11.810 in
Depth: 4.720 in
IP/NEMA Rating: NEMA 12, NEMA 13, NEMA 4
Material: Steel
Width: 11.810 in
IP/NEMA Rating: NEMA 12, NEMA 13, NEMA 4
Height: 5.910 in
Depth: 4.720 in

Customer Reviews

No reviews for this product
(0)