Good Buddy® III EZ-REEL™ Conduit Rodder, 3/8" x 400'
Item #: 1804261
Cat #: 9A-25-400M
UPC: 892661000976
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Good Buddy® III EZ-REEL™ Conduit Rodder, 3/8 in. x 400 ft.
Overview
Good Buddy® III EZ-REEL™ Conduit Rodder, 3/8 in. x 400 ft.
The Good Buddy III has a smaller frame for maximum portability. The Good Buddy family of rodders will rod or fish conduit 2-4 in. in diameter. Jameson offers a comprehensive Good Buddy family to meet various applications for 3/8 in. rod, including manhole-to-riser, riser-to-riser, cable vaults & large conduit runs. Round, flexible rod slides easily over wires in occupied conduit. Exceptional bending strength for maneuvering tight turns. Will not kink. Accessories attach to rod for greater versatility and easier fishing.
Also known as: 892661000976, 9A-25-400M
Specifications
Customer Reviews
No reviews for this product
(0)