1/2" Big Buddy Fiberglass Conduit Rodder, 800'

Item #: 1804241

Cat #: 11-38-800M

UPC: 892661000914

Sign In or Register to view pricing and more.
Documents & Guides
1/2" Big Buddy Fiberglass Conduit Rodder, Length: 800', Bend Radius: 10”, Pull/Tensile Strength: 1,400 lbs., Dimensions: 47.5” X 44” X 20”, Recommended Rod or Fish Size: 4" or Larger, Rod marked every 5’, Includes: End Ferrule, Pulling Eye and Repair Kit.

Overview

1/2" Big Buddy Fiberglass Conduit Rodder, Length: 800', Bend Radius: 10”, Pull/Tensile Strength: 1,400 lbs., Dimensions: 47.5” X 44” X 20”, Recommended Rod or Fish Size: 4" or Larger, Rod marked every 5’, Includes: End Ferrule, Pulling Eye and Repair Kit.
Also known as: 892661000914, 11-38-800M, Rodder

Specifications

Diameter: 1/2 in
Type: Portable, Conduit Dispenser
Length: 8000 ft
Diameter: 1/2 in
Length: 8000 ft
Type: Portable, Conduit Dispenser

Customer Reviews

No reviews for this product
(0)