1/2" Big Buddy Fiberglass Conduit Rodder, 600'

Item #: 1804240

Cat #: 11-38-600M

UPC: 815963011679

Sign In or Register to view pricing and more.
Documents & Guides
1/2" Big Buddy Fiberglass Conduit Rodder, Length: 600', Bend Radius: 10”, Pull/Tensile Strength: 1,400 lbs., Demensions: 47.5” X 44” X 20”, Reccommended Rod or Fish Size: 4" or Larger, Rod marked every 5’, Includes: End Ferrule, Pulling Eye and Repair Kit.

Overview

1/2" Big Buddy Fiberglass Conduit Rodder, Length: 600', Bend Radius: 10”, Pull/Tensile Strength: 1,400 lbs., Demensions: 47.5” X 44” X 20”, Reccommended Rod or Fish Size: 4" or Larger, Rod marked every 5’, Includes: End Ferrule, Pulling Eye and Repair Kit.
Also known as: 815963011679, 11-38-600M

Specifications

Diameter: 1/2 in
Type: Portable, Conduit Dispenser
Length: 600 ft
Diameter: 1/2 in
Length: 600 ft
Type: Portable, Conduit Dispenser

Customer Reviews

No reviews for this product
(0)