LED Volumetric Troffer, 2x4, 34/38/45 Watt, 4000K, 120-277V

Item #: 1804088

Cat #: VOLUME5AS045UNVD84024UWHE

UPC: 046135616914

Sign In or Register to view pricing and more.
Documents & Guides
LED Volumetric Troffer, 2x4, 34/38/45 Watt, 4250/4750/5600 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Emergency Battery Back-Up, For Lay In Grid Ceilings, White, *Sylvania Part # 61691*

Overview

LED Volumetric Troffer, 2x4, 34/38/45 Watt, 4250/4750/5600 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Emergency Battery Back-Up, For Lay In Grid Ceilings, White, *Sylvania Part # 61691*
The UltraLED Volumetric Troffer is offered in two sizes (2'x2' and 2'x4') and is ideal for illuminating offices, retail spaces, hallways, multipurpose rooms and hospitality areas.
Also known as: 046135616914, VOLUME5AS045UNVD84024UWHE

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Wattage: 45
Length: 4 ft
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Lumens: Selectable
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 45
Width: 2 ft
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft
Light Technology: LED
Lumens: Selectable

Customer Reviews

No reviews for this product
(0)