Incandescent Bulb, A19, 60W, 120V, Blue

Item #: 180368

Cat #: 60A19/OBLUE-120V

UPC: 046135100949

Sign In or Register to view pricing and more.
Incandescent Bulb, 60 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 705, CRI: 100, Color Temperature: 2850K, Lamp Finish: Blue, Standard Case Qty: 12 *Sylvania Part # 10094*

Overview

Incandescent Bulb, 60 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 705, CRI: 100, Color Temperature: 2850K, Lamp Finish: Blue, Standard Case Qty: 12 *Sylvania Part # 10094*
Also known as: 046135100949, 60A19/OBLUE-120V

Specifications

Lumens: 705
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 60
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Lumens: 705
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Base: Medium Screw (E26)
Color Temperature: 2850 (Warm White)
Wattage: 60
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)