Raised Panel Labels for BMP71 Printers

Item #: 180364

Cat #: M71EP-171-593

UPC: 662820928072

Sign In or Register to view pricing and more.
Documents & Guides
Raised Panel Labels, Foam Backed Permanent Acrylic Adhesive, Gloss Finish, Height: 0.490", Width: 1.060", Material: Adhesive-Taped Polyester, Color: Silver, Quantity: 200 per Box. Compatible with BMP71 Thermal Transfer Portable Label Printer.

Overview

Raised Panel Labels, Foam Backed Permanent Acrylic Adhesive, Gloss Finish, Height: 0.490", Width: 1.060", Material: Adhesive-Taped Polyester, Color: Silver, Quantity: 200 per Box. Compatible with BMP71 Thermal Transfer Portable Label Printer.
Thermal transfer printable raised panel labels. designed to make legend plate creation quick, less expensive and hassle free! this material can also be used for rating and serial plates using alphanumeric that require nameplate quality.
Also known as: 662820928072, M71EP-171-593

Specifications

Material: Polyester
Color: Silver, White
Length: 1.060 in
Width: 0.490 in
Material: Polyester
Length: 1.060 in
Color: Silver, White
Width: 0.490 in

Customer Reviews

No reviews for this product
(0)