Control Relay, Pneumatic Timing Attachment, 0.2-60 Seconds, Off Delay

Item #: 18035

Cat #: 8501XTD1

UPC: 785901537359

Sign In or Register to view pricing and more.
Control Relay, Pneumatic Timing Attachment, 0.2 - 60 Seconds, Off Delay, 1 Normally Open, 1 Normally Closed, Convertible, Timed Contacts

Overview

Control Relay, Pneumatic Timing Attachment, 0.2 - 60 Seconds, Off Delay, 1 Normally Open, 1 Normally Closed, Convertible, Timed Contacts
Also known as: 785901537359, 8501XTD1

Specifications

Mounting: Device
Type: Off Delay, Pneumatic Timer
Poles: 1
Standards: California Proposition 65
Range: 0.200 - 60 sec
Mounting: Device
Poles: 1
Range: 0.200 - 60 sec
Type: Off Delay, Pneumatic Timer
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)