Decora Wallplate, 3-Gang, Thermoset, Light Almond, Midway

Item #: 18034

Cat #: 80611-T

UPC: 078477276723

Sign In or Register to view pricing and more.
Documents & Guides
3-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Material: Thermoset, Device Mount - Color/Finish: Light Almond.

Overview

3-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Material: Thermoset, Device Mount - Color/Finish: Light Almond.
3-Gang Decora/GFCI Device Decora Wallplate, Light Almond
Also known as: 078477276723, 80611-T

Specifications

Size: Midway
Gangs: 3
Color: Light Almond
Mounting: Device
Type: GFCI, Decora
Material: Plastic
Size: Midway
Color: Light Almond
Type: GFCI, Decora
Gangs: 3
Mounting: Device
Material: Plastic

Customer Reviews

No reviews for this product
(0)