CFM Side-Mount Filter Fan, Max 197

Item #: 1803318

Cat #: HF1324524

UPC: 783510344832

Sign In or Register to view pricing and more.
Documents & Guides
CFM Side-Mount Filter Fan, Max 197, Fahrenheit Min: 14, Fahrenheit Max: 131, Max Current: 5.0, Voltage: 24 VDC, Height: 12.8", Width: 12.82", Depth: 6.31", Light Gray

Overview

CFM Side-Mount Filter Fan, Max 197, Fahrenheit Min: 14, Fahrenheit Max: 131, Max Current: 5.0, Voltage: 24 VDC, Height: 12.8", Width: 12.82", Depth: 6.31", Light Gray
Also known as: 783510344832, HF1324524

Specifications

Color: Light Gray
Material: Plastic
IP/NEMA Rating: NEMA 12
Color: Light Gray
IP/NEMA Rating: NEMA 12
Material: Plastic

Customer Reviews

No reviews for this product
(0)