3
more
Rechargeable 2-Color LED Flashlight with Holster
Item #: 1803263
Cat #: 56413
UPC: 092644564130
Documents & Guides
Rechargeable 2-Color LED Flashlight With Holster, Rechargeable Flashlight Is 3 Lights In 1: A Focused, Long-Range White Spotlight, Wide, White Floodlight, And Low-Intensity Red LEDs, Includes: Rechargeable Flashlight, Carrying Holster, USB-C Charging Cable, Removable Pocket Clip & Instruction Manual
Sign In or Register to view pricing and more.
Overview
Rechargeable 2-Color LED Flashlight With Holster, Rechargeable Flashlight Is 3 Lights In 1: A Focused, Long-Range White Spotlight, Wide, White Floodlight, And Low-Intensity Red LEDs, Includes: Rechargeable Flashlight, Carrying Holster, USB-C Charging Cable, Removable Pocket Clip & Instruction Manual
Klein Tools’ Rechargeable 2-Color Flashlight offers multiple light settings and modes for your everyday lighting needs. The flashlight features a bright, long-reaching white spotlight, a wide white floodlight, low intensity red LEDs for non-blinding night vision, and a long-lasting red strobe. This smartly designed light turns back on in the same mode you last turned it off, so fewer clicks to get to your favorite mode. Durable, dustproof, and water-resistant, make this flashlight a must-have for daily use on, and off, the job site.
Also known as: 092644564130, 56413
Specifications
Length: | 6.3 in |
Type: | Rechargeable, USB-C |
Light Technology: | LED |
Length: | 6.3 in |
Light Technology: | LED |
Type: | Rechargeable, USB-C |
Customer Reviews
No reviews for this product
(0)